-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigeration Compressor |
|---|---|
| Ambient Temperature @ Ari Standards | 90°F |
| Amps | 5.8A |
| Application | Food Service |
| Application Temperature | High, Low, Medium |
| Base Mount Length | 6 1/2" |
| Base Mount Width | 4" |
| Btuh | 5300 btuH |
| Compatible Lubricant Type | Polyol Ester |
| Compressor Type | Reciprocating |
| Condensing Temperature @ Ari Standards | 130°F |
| Cooling Capacity | 5300 btuH |
| Discharge Line Connection Size | 1/4" |
| Evaporating Temperature @ Ari Standards | 90°F |
| For Potential Relay - Manufacturer Model Number | 513516053-ESP |
| For Refrigerant Type | R-134A |
| Frequency | 60 Hz |
| Height | 8" |
| Hp | 33/100 hp |
| Includes | Relay Kit |
| Length | 8" |
| Line Connection Discharge I.d. | 1/4" |
|---|---|
| Line Connection Suction I.d. | 0.312" |
| Liquid Temperature @ Ari Standards | 90°F |
| Mounting Length | 6 1/2" |
| Mounting Type | Grommet |
| Mounting Width | 4" |
| Overall Height | 7 15/16" |
| Overall Length | 8" |
| Overall Width | 6 13/16" |
| Phase | 1 |
| Phase - Broad | 1 |
| Power Consumption | 648 W |
| Product Type | Air Conditioner Compressor |
| Return Gas Temperature @ Ari Standards | 90°F |
| Standards | Ul/Csa |
| Starting Capacitance | 378 to 454/165 |
| Suction Line Connection Size | 5/16" |
| Type Of Compressor Oil | POE |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Width | 6 3/4" |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 21.59 |
| HS Code | 8414304000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 11.6055 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)