-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Pin |
|---|---|
| For Use On | G.M. |
| Length | 5 1/2" |
| Material | Steel |
|---|---|
| Type | Door Hinge Repair |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.3 |
| HS Code | 8708807000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)