-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drop-In Sink |
|---|---|
| Ada Compliance | Yes |
| Application | Residential/Multi-Family |
| Bowl 1 Dimensions | 14" x 15 3/4" x 5 1/4" |
| Bowl 2 Dimensions | 14" x 15 3/4" x 5 1/4" |
| Bowl Depth | 5 1/4" |
| Bowl Length | 14" |
| Bowl Shape | Rectangular |
| Bowl Width | 15 3/4" |
| Color | Silver |
| Counter Mounting Type | Drop-In |
| Drain Opening | 3 1/2" |
| Drain Size Bowl 1 | 3 1/2" |
| Drain Size Bowl 2 | 3 1/2" |
| Faucet Hole Dia. | 1 1/2" |
| Faucet Mounting Centers | 4" |
| Finish | Satin |
| Gauge | 22 ga. |
| Height | 5 3/8" |
| Includes | Mounting Hardware Part # 64090012 For Countertops Up To 3/4" (19Mm) Thick |
| Includes Basket Strainer | No |
| Includes Drain Pipe | No |
|---|---|
| Includes Faucet | No |
| Includes Installation Hardware | Yes |
| Indoor/outdoor Usage | Indoor |
| Installation Type | Drop-In |
| Length | 33" |
| Manufacturers Warranty Length | Lifetime |
| Material | Stainless Steel |
| Min. Cabinet Size | 36" |
| Mounting Location - Faucet | Deck |
| Mounting Type - Sinks | Countertop |
| No. Of Bowls | 2 |
| No. Of Holes | 4 |
| Number Of Faucet Holes | 4 |
| Overall Dimensions | 33" x 21 1/4" x 5 3/8" |
| Series | Dayton |
| Sink Material | Stainless Steel |
| Sink Type | General Purpose |
| Sound Deadening | Bottom Only Pads |
| Width | 21 1/4" |
| Standards | ASME A112.19.3, CSA B45.4, ICC A117.1, ADA |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 20.64 |
| HS Code | 7324100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)