ELKAY D22519MR2 Stainless Steel 25 x 19 x 6-5/16 Inch MR2-Hole Equal Double Bowl Drop-in Sink

Item: DZ9FVM
Model: D22519MR2
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$379.40 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Drop-In Sink
Application Residential/Multi-Family
Bowl 1 Dimensions 10" x 14" x 6 1/8"
Bowl 2 Dimensions 10" x 14" x 6 1/8"
Drain Size Bowl 1 3 1/2"
Drain Size Bowl 2 3 1/2"
Gauge 22 ga.
Height 6 5/16"
Installation Type Drop-In
Length 25"
Material Stainless Steel
Min. Cabinet Size 30"
No. Of Bowls 2
Series Dayton
Sound Deadening Bottom Only Pads
Width 19"

Shipping Information

Height (cm) 80.49
Length (cm) 51.59
Width (cm) 22.38
Country Of Origin US
Weight (kg) 4.95

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site