-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Mounting Kit |
|---|---|
| Compatible Manufacturer Model No. | CLXXUVFM2, CLXXXDIM2, CLXXXUFM2, CLXXXUVM2, OQ007BPM1, OQ015BPM1, OR007BPM1, OR015BPM1, OS007BPM1, OS015BPM1, PP010BPM1, PP020BPM1, PR007BPM1, PR015BPM1, PR030BPM1, ULXXXANM2, ULXXXBSM2, ULXXXGEM2, ULXXXIOM2, ULXXXSCM2 |
| Compatible Mfr. Model No. | CLXXUVFM2, CLXXXDIM2, CLXXXUFM2, CLXXXUVM2, OQ007BPM1, OQ015BPM1, OR007BPM1, OR015BPM1, OS007BPM1, OS015BPM1, PP010BPM1, PP020BPM1, PR007BPM1, PR015BPM1, PR030BPM1, ULXXXANM2, ULXXXBSM2, ULXXXGEM2, ULXXXIOM2, ULXXXSCM2 |
| Product Type | Wall Mounting Kit |
|---|---|
| Accessory Type | Wall Mounting Kit |
| For Use With | CLXXUVFM2, CLXXXDIM2, CLXXXUFM2, CLXXXUVM2, Mfr. Nos. ULXXXANM2, OQ007BPM1, OQ015BPM1, OR007BPM1, OR015BPM1, OS007BPM1, OS015BPM1, PP010BPM1, PP020BPM1, PR007BPM1, PR015BPM1, PR030BPM1, ULXXXBSM2, ULXXXGEM2, ULXXXIOM2, ULXXXSCM2 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 35.56 |
| HS Code | 8421990040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)