-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Mounting Kit |
|---|---|
| Compatible Manufacturer Model No. | LA611, LA612, LA620, LA621 |
| Compatible Mfr. Model No. | LA611, LA612, LA620, LA621 |
| Product Type | Wall Mounting Kit |
|---|---|
| Accessory Type | Wall Mounting Kit |
| For Use With | LA611, LA612, LA620, LA621 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)