-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Finish | Paint |
| Grip Dia. | 1 3/16" |
| Grip Height | 2 23/64" |
| Grip Length | 18 1/2" |
| Grip Thickness | 1 3/16" |
| Hardware | Included |
| Load Rated | N |
| Material | Aluminum |
|---|---|
| Mounting Hole Center To Center | 19 11/16" |
| Mounting Type | Threaded Holes |
| Overall Length | 22 1/4" |
| Overall Width | 45/64" |
| Projection | 2 61/64" |
| Thread Depth | 19/32" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 5.08 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)