-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Color | White |
| Cutout Depth | 25/32" |
| Cutout Length | 1 21/32" |
| Cutout Width | 3 25/32" |
| Finish | Matte |
| Folding Type | Fixed |
| For Industry | Food Service, Healthcare |
| Grip Height | 27/32" |
| Grip Length | 3 19/32" |
| Grip Shape | Rectangular |
| Grip Thickness | 27/32" |
| Grip Width | 27/32" |
| Handle Shape | Tray |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
|---|---|
| Includes Seals | No |
| Load Capacity - Parallel | 89 lbf. |
| Load Capacity - Perpendicular | 291 lbf. |
| Load Rated | N |
| Load Rated (y/n) | Load Rated |
| Material | Technopolymer |
| Material Family | Plastic |
| Mounting Type | Snap In |
| Overall Length | 4 9/32" |
| Overall Width | 2 7/8" |
| Product Count | 1 |
| Projection | 5/32" |
| Projection Type | Recessed |
| Screw Type | Self-Tapping |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.7 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)