-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Front Side Legend | Danger Do Not Operate |
| Header | Danger |
| Header Background Color | Black, Red, White |
| Height | 5 3/4" |
| Language | English |
| Legend Color | Black |
| Legend Type | Text |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Number Of Printed Sides | 2 |
|---|---|
| Overall Height | 5 3/4" |
| Overall Width | 2 7/8" |
| Shape | Rectangle |
| Sign Background Color | Red, White |
| Signage Type | Tag |
| Tag Type | Tag |
| Width | 2 7/8" |
| Write-on Surface | Yes |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)