-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Height | 5 3/4" |
| Label Color | White |
| Label Shape | Rectangle |
| Language | English |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Preprinted Legend | Do Not Operate Needs Repair |
|---|---|
| Product Type | Tag |
| Size | 2 7/8" x 5 3/4" |
| Size (wxh) | 2 7/8" x 5 3/4" |
| Subject Matter | Do Not Operate |
| Width | 2 7/8" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 7.87 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)