-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Tag |
|---|---|
| Height | 5 3/8" |
| Label Color | White |
| Label Shape | Rectangle |
| Language | English |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Number Of Labels | 25 |
|---|---|
| Preprinted Text | Fire Extinguisher Inspection |
| Product Type | Tag |
| Subject Matter | Fire Extinguisher |
| Width | 3" |
| Write On Surface | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 8.38 |
| HS Code | 4821102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)