-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Tag |
|---|---|
| Header Wording (reverse Side) | No Header |
| Height | 5 3/4" |
| Indoor/outdoor Usage | Indoor Only |
| Language | English |
| Legend/background Color | Black, White |
| Material | Cardstock |
| Mounting Hole Reinforcement Type | Metal |
| Mounting Hole Size | 5/16" |
| No. Of Tags | 25 |
|---|---|
| Preprinted Legend | Forklift Inspection Record |
| Product Type | Tag |
| Subject Matter | Forklift |
| Tag Color | White |
| Tag Material | Cardstock |
| Tag Shape | Rectangle |
| Width | 3" |
| Write On Surface | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 8.64 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)