-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chime |
|---|---|
| Color | Red |
| Depth | 7/8" |
| Finish | Red |
| Height | 4 1/2" |
| Length | 4 1/2" |
| Operating Current | 0.6A |
| Operating Voltage | 24V DC |
| Overall Depth | 7/8" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Width | 2 3/4" |
| Peak Output | 78.6 dBA |
| Power Source | Wire |
| Product Type | Chime |
| Sound Style | Chime |
| Voltage | 24V DC |
| Width | 2 3/4" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 10.92 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)