-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chime |
|---|---|
| Alarm Amps | 30/60 mA |
| Ambient Temp. Range | +32°F to +120°F |
| Color | White |
| Depth | 13/16" |
| Finish | White |
| Height | 4 1/2" |
| Length | 2 3/4" |
| Mounting Location | Ceiling Mount, Wall Mount |
| Mounting Style | Flush Mount, Surface Mount |
| Mounting Type | Flush, Surface |
| Operating Current | 30 mA DC, 60 mA FWR |
| Operating Temperature - Maximum | 120°F |
|---|---|
| Operating Temperature - Minimum | 32°F |
| Operating Voltage | 24V DC |
| Overall Depth | 13/16" |
| Overall Height | 2 3/4" |
| Overall Width | 2 3/4" |
| Peak Output | 78.6 dBA |
| Power Source | Wire |
| Product Type | Chime |
| Sound Style | Chime |
| Voltage | 24V DC |
| Width | 2 4/5" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 12.7 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)