-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bell |
|---|---|
| Alarm Current | 34 mA |
| Ambient Temp. Range | -31° to +150° |
| Color | Gray |
| Connection Type | Wire Leads |
| Depth | 3.469" |
| Diameter | 10" |
| Finish | Gray |
| Height | 10" |
| Length | 10" |
| Mounting | Surface |
| Mounting Location | Ceiling Mount, Wall Mount |
| Mounting Style | Surface Mount |
| Operating Current | 34 mA |
| Operating Temperature - Maximum | 150°F |
|---|---|
| Operating Temperature - Minimum | -31°F |
| Operating Voltage | 120V AC |
| Overall Depth | 3 1/2" |
| Overall Height | 10" |
| Overall Width | 10" |
| Peak Output (dba) | 88 dBA |
| Power Source | _Ac Adapter, Wire |
| Product Type | Bell |
| Sound Principle | Vibrating |
| Sound Style | Bell |
| Type | Vibrating |
| Voltage | 120V AC |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 27.94 |
| HS Code | 8531800040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)