-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bell |
|---|---|
| Alarm Volume @ 1 M - Maximum | 99 dBA |
| Alarm Volume @ 10 Ft - Maximum | 89 dB |
| Amps | 0.52A |
| Body Material | Steel |
| Color | Gray |
| Connection Type | Wire Leads |
| Depth | 5" |
| Diameter | 6" |
| Features | Completely Assembled, Weatherproof |
| For Location | Outdoor |
| Height | 7" |
| Indoor/outdoor | Indoor |
| Ip Rating | NEMA 4 |
| Material | Steel |
| Mounting | Wall |
| Mounting Location | Wall Mount |
|---|---|
| Mounting Style | Surface Mount |
| Nema Rating | NEMA 4 |
| Number Of Sound Patterns | 1 |
| Operating Voltage | 12V DC |
| Overall Depth | 4 13/16" |
| Power Source | Wire |
| Product Type | Bell |
| Sound Continuity | Continuous |
| Sound Principle | Vibrating |
| Sound Rating | 83 dB @ 10 ft. |
| Sound Style | Bell |
| Type | Vibrating |
| Vibration | Vibrating |
| Voltage | 12V DC |
| Width | 6.312" |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 28.58 |
| HS Code | 8531800040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)