-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bell |
|---|---|
| Alarm Volume @ 1 M - Maximum | 102 dBA |
| Alarm Volume @ 10 Ft - Maximum | 92 dB |
| Amps | 0.25A |
| Body Material | Steel |
| Color | Gray |
| Depth | 2.406" |
| Diameter | 6" |
| Features | Specified For Timing, Scheduling, And General Alarm Applications |
| For Location | Indoor/Outdoor |
| Indoor/outdoor | Indoor/Outdoor |
| Material | Steel |
| Mounting | Surface Mount |
| Mounting Style | Surface Mount |
|---|---|
| Number Of Sound Patterns | 1 |
| Operating Voltage | 6V DC |
| Overall Depth | 2 13/32" |
| Product Type | Bell |
| Sound Continuity | Continuous |
| Sound Principle | Vibrating |
| Sound Rating | 92 dB @ 10 ft. |
| Sound Style | Bell |
| Type | Vibrating |
| Vibration | Vibrating |
| Voltage | 6V DC |
| Standards | FM, UL LISTED |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 16.51 |
| HS Code | 8531800040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)