-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bell |
|---|---|
| Alarm Volume @ 1 M - Maximum | 100 dB |
| Alarm Volume @ 10 Ft - Maximum | 90 dB |
| Amps | 0.062A |
| Body Material | Steel |
| Color | Gray |
| Depth | 2.469" |
| Diameter | 4" |
| Features | Specified For Timing, Scheduling, And General Alarm Applications |
| For Location | Indoor/Outdoor |
| Height | 4" |
| Indoor/outdoor | Indoor/Outdoor |
| Material | Steel |
| Mounting | Surface |
| Mounting Style | Surface Mount |
|---|---|
| Number Of Sound Patterns | 1 |
| Operating Voltage | 24V DC |
| Overall Depth | 2 15/32" |
| Product Type | Bell |
| Sound Continuity | Continuous |
| Sound Principle | Vibrating |
| Sound Rating | 90 dB @ 10 ft. |
| Sound Style | Bell |
| Type | Vibrating |
| Vibration | Vibrating |
| Voltage | 24V DC |
| Width | 4" |
| Standards | FM, UL LISTED |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.21 |
| HS Code | 8531800040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)