-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sounder |
|---|---|
| Color | Gray |
| Compatible With Series | 200 Class |
| Current Drawn | 25-60 mA |
| Diameter | 2.95" |
| For Location | Indoor |
| Height | 4.1" |
| Housing Color | Gray |
| Housing Material | Polycarbonate |
| Ip Rating | IP54 |
| Length | 2.95" |
| Nema Rating | NEMA 3R |
| Number Of Sound Patterns | 15 |
| Operating Current | 0.025-0.06A |
| Operating Temp. | -22°F to +122°F |
|---|---|
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | -22°F |
| Operating Voltage | 240V AC |
| Overall Diameter | 2 15/16" |
| Overall Height | 4 1/8" |
| Sound Level | 93 dB to 104 dB |
| Sound Operating Mode | Steady |
| Sound Style | Tone |
| Sound Volume - Maximum | 107 dB |
| Sound Volume - Minimum | 87 dB |
| Volume Selection | Selectable Volume |
| Standards | CE APPROVED, CULUS LISTED |
| Height (cm) | 7.8 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 11.61 |
| HS Code | 8531800040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)