-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sounder |
|---|---|
| Size | 48 mm |
| Db @ 10 Ft. | 77 dB |
| Decibel Level | 77 dBA |
| Family Series | Edwards Signaling Audible Signaling Devices, 248MDA Series |
|---|---|
| Mounting | Stackable |
| No. Of Tones | 1 |
| Series | 248MDA Series |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)