-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicating Beacon Flashing |
|---|---|
| Amps Drawn | 0.77A |
| Audible Alarm Type | Visual |
| Color | Amber |
| Connection Type | Wire Leads |
| Control Protocol | Direct Wire |
| Diameter | 3 1/4" |
| Features | Chemical Resistant, Corrosion Resistant, Heat Resistant |
| Flashes Per Minute | 65 FPM |
| Footprint Diameter | 3 1/4" |
| For Location | Indoor/Outdoor |
| Height | 3 7/8" |
| Housing Color | Gray |
| Housing Material | 33% Glass Filled Nylon |
| Includes | 125 Class Flashing Halogen Beacon, Gray Base Ambergasket |
| Includes Mounting Hardware | No Mounting Hardware |
| Lamp Color | Amber |
| Lamp Type | Halogen |
| Lens Color | Amber |
| Lens Material | Polycarbonate |
|---|---|
| Lifespan | 15000 hrs. |
| Light Operating Mode | Flashing |
| Light Source | Halogen |
| Mounting | 1/2" Internal And 3/4" External Conduit Hub |
| Mounting Location | Conduit Mount, Panel Mount |
| Mounting Mechanism | 1/2" FNPT, 3/4" MNPT |
| Mounting Style | Surface Mount |
| Mounting Thread Size | 1/2" Internal NPT, 3/4" External NPT |
| Nema Rating | NEMA 4X |
| Operating Current | 0.77A |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -31°F |
| Operating Voltage | 24V DC |
| Overall Height | 3 7/8" |
| Power Source | Wire |
| Product Type | Warning Light |
| Requires Base | Base Not Required |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 10.16 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)