-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Indicating Beacon Flashing |
|---|---|
| Color | Amber |
| Voltage | 24V |
| Depth | 3.25 in |
| Family Series | Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series |
| Height | 3.88" |
| Light Setting | Flashing |
|---|---|
| Mounting | Conduit, Panel |
| Operating Amps | 0.77A |
| Operating Temp. | -31 to +150°F |
| Standard Logo | cul.png, ul.png |
| Width | 3.25" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)