-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Abrasive Blast Cabinet |
|---|---|
| Air Intake Connector Size | 4" |
| Cabinet Material | Steel |
| Cabinet Opening Type | Side Door |
| Cfm @ 80 Psi | 12 CFM |
| Compatible Abrasive Media | Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide |
| Feed Type | Pressure |
| Includes | Nozzle |
| Maximum Air Flow | 12 CFM |
| Mounting Location | Floor |
| Nominal Size | 40" x 38" |
| Overall Depth | 39" |
| Overall Height | 96" |
|---|---|
| Overall Width | 42" |
| Product Type | Abrasive Blast Cabinet |
| Series | Wd 40 X 38 |
| Side Door Location | Right |
| Type | Pressure Feed |
| Window Height | 23 3/4" |
| Window Width | 23 3/4" |
| Work Area Depth | 38" |
| Work Area Height | 35" |
| Work Area Width | 40" |
| Height (cm) | 233.68 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 101.6 |
| HS Code | 8424309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 231.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)