-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Abrasive Blast Cabinet |
|---|---|
| Cabinet Material | Steel |
| Cabinet Opening Type | Side Door, Top Door |
| Cfm @ 80 Psi | 12 CFM |
| Compatible Abrasive Media | Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide |
| Design | Floor |
| Dimensions | 40" x 48" x 48" |
| Features | Safety Switch |
| Feed Type | Pressure |
| Includes | Dust Collector, Foot Pedal, Nozzle |
| Maximum Air Flow | 12 CFM |
| Mounting Location | Floor |
| Overall Depth | 96" |
| Overall Dimensions | 108" x 51" x 96" |
| Overall Height | 108" |
| Overall Width | 51" |
|---|---|
| Product Type | Abrasive Blast Cabinet |
| Series | Wd 48 X 48 |
| Side Door Height | 20" |
| Side Door Width | 30" |
| Top Door Height | 48" |
| Top Door Width | 48" |
| Type | Pressure |
| Window Height | 12" |
| Window Width | 24" |
| Work Area Depth | 48" |
| Work Area Height | 40" |
| Work Area Width | 48" |
| Working Width | 12" x 24" |
| Height (cm) | 243.84 |
|---|---|
| Length (cm) | 198.12 |
| Width (cm) | 182.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 468.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)