-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Drum Rasp |
|---|---|
| Abrasive Material | Hardened Steel |
| Bit Material | Hardened Steel |
| Burr Diameter | 4" |
| Diameter | 4" |
| Function | Shaping, Finishing, And Carving Detail Work |
| Head Length | 1 1/2" |
| Mandrel Type | Round Shank |
| Material Application | Bronze, Iron, Mild Steel, Plastic |
|---|---|
| Max. Speed | 2500 RPM |
| Number Of Pieces | 1 |
| Overall Length | 1 1/2" |
| Removes | Sanding |
| Rotary Tool Accessory Type | Sanding Drum |
| Sanding Bit Style | Drum Rasp |
| Shape | Drum |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.86 |
| HS Code | 8207901500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)