-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Drum Rasp |
|---|---|
| Abrasive Material | Hardened Steel |
| Bit Material | Hardened Steel |
| Burr Diameter | 3" |
| Diameter | 3" |
| Function | Shaping, Finishing, And Carving Detail Work |
| Head Length | 1 1/2" |
| Mandrel Type | Round Shank |
| Material Application | Foam, Plastic, Polyurethane, Wood |
|---|---|
| Max. Speed | 2500 RPM |
| Number Of Pieces | 1 |
| Overall Length | 1 1/2" |
| Removes | Sanding |
| Rotary Tool Accessory Type | Sanding Drum |
| Sanding Bit Style | Drum Rasp |
| Shape | Drum |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.86 |
| HS Code | 8207901500 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)