-
Select Country
- Source Now
Get it by Thursday, Feb 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosed Circuit Breaker |
|---|---|
| Amperage Rating | 15-100A |
| Circuit Breaker Type | EHD, FD, FDB, HFD |
| Height | 6 3/4" |
| Length | 19 1/2" |
| Mfr. Series | Series C |
| Mounting Type | Surface Mounting |
|---|---|
| Nema Enclosure Rating | NEMA 1 |
| Notes | With Knockouts |
| Type | Circuit Breaker Enclosure |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 14.1" |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 35.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.13 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)