-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosed Circuit Breaker |
|---|---|
| Amperage Rating | 400-1200A |
| Height | 17 1/2" |
| Length | 63 1/2" |
| Nema Enclosure Rating | NEMA 3R |
|---|---|
| Notes | No Knockouts |
| Width | 23" |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 58.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)