EATON QBHW2020 Miniature Circuit Breaker, 120/240 VAC, 20A, 22 kA, 2P

Item: AG8TVZ
Model: QBHW2020
115 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$129.62
5% off
$123.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Amperage Rating 20A
Circuit Breaker Type QBHW
Height 4 4/5"
Interrupt Rating 22 kAIC
Length 3.7"
Mounting Type Bolt-on
Notes Hacr Rated
Number Of Poles 2
Quantity 7
Trip Type Non Interchangeable
Type Quicklag Industrial Thermal-magnetic Circuit Breaker
Voltage Rating 120/240V
Warranty 1 yr.
Width 2 1/5"

Shipping Information

Height (cm) 12.19
Length (cm) 9.4
Width (cm) 5.59
Country Of Origin US
Weight (kg) 0.2475

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site