-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 40A |
| Circuit Breaker Type | QBHW |
| Height | 4.7" |
| Interrupt Rating | 22 kAIC |
| Length | 3 3/5" |
| Mounting Type | Bolt-on |
| Notes | Hacr Rated |
|---|---|
| Quantity | 17 |
| Trip Type | Non Interchangeable |
| Type | Quicklag |
| Voltage Rating | 120/240V |
| Warranty | 1 yr. |
| Width | 1 1/5" |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)