-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 15A |
| Configuration | AFCI |
| Height | 1 1/4" |
| Interrupt Rating | 10 kAIC |
| Length | 3" |
| Mounting Type | Bolt-on |
|---|---|
| Number Of Poles | 1 |
| Type | AFCI Circuit Breakers |
| Voltage | 120V AC |
| Width | 4 3/4" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)