-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Meter Breaker |
|---|---|
| Bus Material | Aluminum |
| Bypass | Lever |
| Feed Type | Top/Bottom |
| Ground | #6 AWG to 350 kcmil |
| Height | 39.81" |
| Interrupt Rating | 22 kAIC |
| Length | 4.93" |
| Main Circuit Breaker | CSR |
| Nema Enclosure Rating | NEMA 3R |
| Number Of Circuits | 40 |
|---|---|
| Number Of Jaws | 4 |
| Number Of Sockets | 1 |
| Phase | 1 |
| Type | All In Ones |
| Utility Approvals | IL , Ameren, MO , Ameren, CO , Xcel Energy, MI , Xcel Energy, MN , Xcel Energy, ND , Xcel Energy, NM , Xcel Energy, SD , Xcel Energy, TX , Xcel Energy, WI , Xcel Energy |
| Voltage | 120/240V |
| Warranty | 10 yrs. |
| Width | 14.19" |
| Height (cm) | 101.12 |
|---|---|
| Length (cm) | 12.52 |
| Width (cm) | 36.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)