-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Meter Breaker |
|---|---|
| Box Size | C |
| Bus Material | Aluminum |
| Feed Type | Top/Bottom |
| Ground | #6 AWG to 300 kcmil |
| Height | 25 1/2" |
| Interrupt Rating | 22 kAIC |
| Length | 4.94" |
| Main Circuit Breaker | CSR2150 |
| Nema Enclosure Rating | NEMA 3R |
|---|---|
| Number Of Circuits | 8 |
| Number Of Jaws | 4 |
| Number Of Sockets | 1 |
| Phase | 1 |
| Type | All In Ones |
| Voltage | 120/240V |
| Warranty | 10 yrs. |
| Width | 14 11/25" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)