-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amperage Rating | 400A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Frame Type | Complete Breaker |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 4.09" |
| For Use With | Allen Bradley Mcc, Eaton Mcc Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
| Frame | LG |
| Frame Size | 400A, LG |
| Frequency Rating | 50-60 Hz |
| Height | 5 12/25" |
| High Amp Trip Setting | 400A |
| Instantaneous Trip | Fixed |
| Interrupt Rating | 100 kAIC at 240V AC, 65 kAIC at 480V AC, 35 kAIC at 600V AC |
| Length | 4.09" |
| Low Amp Trip Setting | 100A |
| Max. Operating Temp. | 158°F |
|---|---|
| Max. Wire Size | 750 mcm |
| Maximum Air Rating | 100 Ka @ 480V Ac |
| Mfr. Series | Series G |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 500 mcm |
| Mounting Hardware | Metric |
| Notes | LG Breaker Is HACR Rated |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Rating | 80% Rated |
| Series | LG Series |
| Terminal Connection | Line/Load Lug |
| Terminals | Line And Load |
| Trip Type | Thermal Magnetic |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 5 12/25" |
| Standards | CSA CERTIFIED, IEC RATED, UL LISTED |
| Height (cm) | 13.92 |
|---|---|
| Length (cm) | 10.39 |
| Width (cm) | 13.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)