-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amperage Rating | 150A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Frame Type | Complete Breaker |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 6.5" |
| For Use With | Allen Bradley Mcc, Eaton Mcc Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
| Frame | JG |
| Frame Size | 250A, JG |
| Frequency Rating | 50/60 Hz |
| Height | 9 1/2" |
| High Amp Trip Setting | 250A |
| Instantaneous Trip | Fixed |
| Interrupt Rating | 65 kAIC at 240V AC, 25 kAIC at 480V AC, 18 kAIC at 600V AC |
| Length | 9 1/2" |
| Low Amp Trip Setting | 20A |
| Max. Air Rating | 25 kA At 240V AC |
|---|---|
| Max. Operating Temp. | 158°F |
| Max. Wire Size | 1/0 AWG |
| Mfr. Series | Series G |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 14 AWG |
| Mounting Hardware | Metric |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Rating | 80% Rated |
| Series | JG Series |
| Terminal Connection | Line/Load Lug |
| Terminals | Line And Load |
| Trip Type | Thermal Magnetic |
| Voltage | 600V AC |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 5" |
| standard | CSA CERTIFIED, IEC RATED, UL LISTED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)