-
Select Country
- Source Now
Get it by Tuesday, Mar 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 100A |
| Circuit Breaker Frame Type | Complete Breaker |
| Circuit Breaker Type | GJ |
| Frame | JG |
| Height | 7" |
| Interrupt Rating | 25 kAIC at 600V AC, 100 kAIC at 240V AC, 65 kAIC at 480V AC, 70 kAIC at 415V AC |
| Length | 3 11/25" |
| Mounting Hardware | Metric |
|---|---|
| Number Of Poles | 3 |
| Terminals | Line And Load End Caps |
| Trip Type | Electronic LSG |
| Voltage | 600V AC |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4.13" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 8.74 |
| Width (cm) | 10.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)