EATON FAZ-C10/2 IEC Supplementary Protector, 10 A, 96 VDC, 15kA at 277/480 VAC, Lug, FAZ, 277/480 VAC, C

Item: AF6MAG
Model: FAZ-C10/2
Cross Ref: 19YE99
8 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$130.91
10% off
$117.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA C22.2 NO. 235, IEC 60947-2, UL 1077

Shipping Information

Height (cm) 3.51
Length (cm) 3.51
Width (cm) 3.81
HS Code 8536.20
Country Of Origin RO
Weight (kg) 0.216

Certifications

certificatecertificatecertificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site