-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Supplementary Protector |
|---|---|
| Ac Voltage Rating | 277/480V AC |
| Amps | 25A |
| Application | Appliances And Some Motors, Motors, Business Equipment, Control Circuits And Coils, Plc Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers And Power Supplies |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | DIN Rail |
| Curve Type | C |
| Dc Voltage | 96V DC |
| Dc Voltage Rating | 96V DC |
| Depth | 1.38" |
| Length | 1.38" |
| Max. Air Rating | 15 kA At 277/480V AC |
| Max. Wire Size | 4 AWG |
|---|---|
| Meets Ul Type | UL 1077 |
| Min. Wire Size | 18 AWG |
| Mounting Style | Din Rail |
| Number Of Poles | 2.0 |
| Phase | 1 |
| Series | FAZ Series |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 1 1/2" |
| Standards | CSA C22.2 NO. 235, IEC 60947-2, UL 1077 |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 3.81 |
| HS Code | 8536.20 |
|---|---|
| Country Of Origin | RO |
| Weight (kg) | 0.243 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)