-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 63A |
| Circuit Breaker Frame Type | Complete Breaker |
| Circuit Breaker Type | EG |
| Features | Not UL Rated |
| Frame | EG |
| Frequency Rating | 50/60 Hz |
| Height | 5 1/2" |
| Interrupt Rating | 85 kAIC at 240V AC, 22 kAIC at 600Y/347V AC, 35 kAIC at 480V AC |
| Length | 2.99" |
| Mfr. Series | Series G |
|---|---|
| Notes | Not Ul Listed |
| Number Of Poles | 4 |
| Protection Type | 100% Protected Neutral Pole |
| Terminals | Line And Load |
| Trip Type | Fixed Thermal, Fixed Magnetic |
| Voltage | 347/600V AC |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 7.59 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)