-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Action | Nonreversing |
| Auxiliary Contact Module Capacity | 4 |
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Voltage | 220/240V AC |
| Depth | 6.7" |
| Features | Solid State Overload Relay |
| Frequency | 50/60 Hz |
| Height | 13.31" |
| Horsepower @ Single Phase - 120v Ac | 1 hp |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 208v Ac | 3 hp |
| Horsepower @ Three Phase - 600v Ac | 5 hp |
| Hp @ 1 Phase - 120v | 1 hp |
| Hp @ 3 Phase - 208v | 3 hp |
| Hp @ 3 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 480v | 5 hp |
| Hp @ 3 Phase - 575v | 5 hp |
| Includes | Solid State Overload Relay |
| Includes Auxiliary Contacts | Yes |
| Max Current (ac) | 18A |
| Max. Overload Relay Amps Setting | 5A |
| Maximum Voltage Rating | 600V AC |
|---|---|
| Minimum Overload Relay Current Setting | 1A |
| Mounting Style | Surface |
| Nema Enclosure Rating | 12 |
| Nema Size | 0 |
| Nominal Coil Voltage @ 60hz | 240V AC |
| Number Of Auxillary Contacts | 2 |
| Number Of Poles | 3 |
| Overall Depth | 15.1" |
| Overall Height | 9.7" |
| Overall Width | 11 1/2" |
| Overload Protection Type | Electronic |
| Phase | 3 |
| Reversing Capability | Non-reversing |
| Series | Freedom Series |
| Starter Style | NEMA |
| Thermal Unit Code | Not Applicable |
| Thermal Units Required | None (Not Applicable to Electronic Overloads) |
| Trip Class | Class 10A, Class 10, Class 20, Class 30 |
| Width | 9 21/25" |
| Standards | UL E1491 |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)