-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Voltage | 110/120V AC |
| Frequency | 50/60 Hz |
| Horsepower @ Single Phase - 120v Ac | 1 hp |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 208v Ac | 3 hp |
| Horsepower @ Three Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 480v Ac | 5 hp |
| Horsepower @ Three Phase - 600v Ac | 5 hp |
| Includes Auxiliary Contacts | Yes |
| Max Current (ac) | 18A |
| Maximum Overload Relay Current Setting | 20A |
| Maximum Voltage Rating | 600V AC |
| Minimum Overload Relay Current Setting | 4A |
| Mounting Style | Surface |
| Nema Enclosure Rating | 12 |
|---|---|
| Nema Size | 0 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Overall Depth | 15.1" |
| Overall Height | 9.7" |
| Overall Width | 11 1/2" |
| Overload Protection Type | Electronic |
| Phase | Three |
| Reversing Capability | Non-reversing |
| Series | Freedom Series |
| Starter Style | NEMA |
| Thermal Units Required | None (Not Applicable to Electronic Overloads) |
| Trip Class | Class 10A, Class 10, Class 20, Class 30 |
| Standards | UL E1491 |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.9975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)