-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 125A |
| Circuit Breaker Frame Type | CCH |
| Connection | Bolt-on |
| For Use With | For Use With 37 Mm And 37SS Three-Phase Modular Metering Stacks |
| Height | 9.1" |
| Interrupt Rating | 25 kAIC |
| Length | 4 1/2" |
| Main Circuit Breaker | CH |
|---|---|
| Mounting Type | Bolt-on |
| Number Of Poles | 2 |
| Type | Bolt-on Circuit Breaker |
| Voltage | 120/240V |
| Warranty | Limited Lifetime |
| Width | 5.3" |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.46 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)