-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Amps Rating | 150A |
| Circuit Breaker Frame Type | BW |
| Connection | Plug on |
| Height | 5 1/4" |
| Interrupt Rating | 10 kAIC |
| Length | 5 1/4" |
| Main Circuit Breaker | BR |
| Notes | Series Combination Rating With Types BD, BR, BQ, BQC And GFCB Is 22,000 AIC With BRH Main And 25,000 AIC With BWH Main. Meets Federal Spec Classification W-C375 |
|---|---|
| Number Of Poles | 2 |
| Type | Plug-on Circuit Breaker |
| Used With | Type ECB Unit Enclosures |
| Voltage Rating | 120/240V |
| Warranty | 5 yrs. |
| Width | 6 1/2" |
| Wire Size | #2 AWG to 300 kcmil |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)