-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 30A |
| Circuit Breaker Type | BR |
| Features | Used With Type BR Loadcenters |
| For Use With | Type BR Loadcenters |
| Height | 3" |
| Interrupt Rating | 10 kAIC |
| Length | 3" |
| Main Circuit Breaker | BR |
| Mounting Type | Plug-On |
|---|---|
| Notes | Non- CTL. Breaker Does Not Have Rejection Tab Feature. |
| Number Of Poles | 4 |
| Quantity | 28 |
| Trip Type | Independent |
| Type | Type BR 1-Inch Plug-on Circuit Breaker |
| Voltage | 120/240V |
| Width | 2" |
| Wire Size | #14 AWG to 4 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)