EATON BQ2252120 Thermal Magnetic Circuit Breaker, Type Bq, 1-Pole 20 A, 2-Pole 25 A, 4-Pole, 120/240V

Item: AG8MDV
Model: BQ2252120
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$107.16
5% off
$101.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Amperage Rating 20/25A
Circuit Breaker Type BQ
Features Includes Rejection Tab Feature
For Use With Type BR Loadcenters
Height 3"
Length 3"
Mounting Type Plug-On
Notes All Type BD Duplex And BQ Quadplex Circuit Breakers Carry Listing For HACR Applications. All 15 And 20 Ampere Single Poles Are Switch Duty Rated.
Number Of Poles 4
Quantity 28
Trip Type Independent
Type Type BQ 1-Inch CTL Plug-on Circuit Breaker
Voltage 120/240V
Width 2"
Wire Size #14 AWG to 4 AWG

Product Details

    • Eaton BQ2252120 is a BQ-type plug-on circuit breaker that operates at 20 A current and 120 VAC voltage ratings. It can accommodate copper or aluminium wires of sizes ranging from 14 AWG to 4 AWG.
    • This UL-approved Eaton circuit breaker has a maximum interrupting capacity rating of 10 kAIC at 240 volts. It features a thermal-magnetic trip unit for overcurrent protection.

Shipping Information

Height (cm) 7.62
Length (cm) 7.62
Width (cm) 5.08
Country Of Origin US
Weight (kg) 0.405

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site