EATON BQ220250 Thermal Magnetic Circuit Breaker, Type Bq, 2-Pole 20 A, 2-Pole 50 A, 4-Pole, 120/240V

Item: AG8MDT
Model: BQ220250
112 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$93.89
5% off
$89.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Amperage Rating 20/50A
Circuit Breaker Type BQ
Features Includes Rejection Tab Feature
For Use With Type BR Loadcenters
Height 2 3/5"
Interrupt Rating 10 kAIC
Length 2"
Mounting Type Plug-On
Notes All Type BD Duplex And BQ Quadplex Circuit Breakers Carry Listing For HACR Applications. All 15 And 20 Ampere Single Poles Are Switch Duty Rated.
Number Of Poles 4
Quantity 28
Trip Type Independent
Type Type BQ 1-Inch CTL Plug-on Circuit Breaker
Voltage 120/240V
Width 3.1"
Wire Size #14 AWG to 4 AWG

Shipping Information

Height (cm) 6.6
Length (cm) 5.08
Width (cm) 7.87
Country Of Origin US
Weight (kg) 0.3375

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site