-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Lock |
|---|---|
| For Use With | For Br Circuit Breakers |
| Height | 0.1" |
| Length | 1" |
| Notes | Handle Lockoffs Are Devices That Use A Padlock To Lock The Circuit Breakers Handle In The On Or Off Position. |
| Size | 1" |
|---|---|
| Special Features | Suitable For BR Circuit Breakers |
| Type | Lock/lock Dog/lockoff |
| Warranty | 1 yr. |
| Width | 1" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)