| Item | Handle Lock |
|---|---|
| For Use With | For BR, BD Duplex, And O BE, Or Back Quadplex Circuit Breakers |
| Height | 1/4" |
| Length | 2 1/4" |
| Notes | Handle Lockdogs Are Mounted Semi-Permanently To The Face Of The Circuit Breaker And Secured By The Load Center Dead Front. Not Padlockable Devices |
| Size | 1" |
|---|---|
| Special Features | Suitable For Convertible BR Load Center |
| Type | Lock/lock Dog/lockoff |
| Warranty | 1 yr. |
| Width | 1/2" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)