-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Magnetic Contactor |
|---|---|
| Action | Non Reversing |
| Amps | 44A |
| Coil Voltage | 110/120V AC |
| Contact Configuration | 1NO |
| For Use With | Freedom Series Motor Control Systems |
| Frame Type | AE16 |
|---|---|
| Mounting Type | Side |
| Nema Rating | 2 |
| Standard Logo | iec.png, ul.png |
| Voltage | 600V |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)