-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Magnetic Contactor |
|---|---|
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 120/110V AC |
| For Use With | Freedom Series Motor Control Systems |
| Frame | 45 mm |
| Height | 6.1" |
| Includes | Heater Overload Relay |
| Length | 8.2" |
|---|---|
| Mounting Type | Surface |
| Series | Freedom Series |
| Terminal Connection | Screw |
| Voltage | 600V |
| Width | 4.6" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 20.83 |
| HS Code | 8536.50 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 0.837 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)